Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Notched Type C Coupler x Hose Shank

RC400EZNO

EZ Boss-Lock Cam & Groove Notched Type C Coupler x Hose Shank
Item #105081171
  • 316 Stainless Steel EZ Boss-Lock Type C with Notched Shank
  • Size 4"
  • 100 psi Max Operation Pressure
EZ Boss-Lock Cam & Groove Notched Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel EZ Boss-Lock Type C with Notched Shank
  • Size 4"
  • 100 psi Max Operation Pressure

features

  • The largest advantage of the notched design is that the coupling can be removed from a damaged hose by cutting away the ferrule without necessarily damaging the fitting After inspection of the fitting to determine its suitability for reuse it can be reinstalled into another hose by using a new ferrule.
Connection Type Female Coupler x Hose Shank
Size Designation 4 in
Coupling Type EZ Boss-Lock Type C with Notched Shank
Material 316 Stainless Steel
Operating Pressure [Max] 100 psi
Seal Material Buna-N
Weight 6.49 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison