316 Stainless Steel EZ Boss-Lock Type C Coupler x Special Hose Shank
Size 3"
125 psi Max Operation Pressure
applications
The shank design on these fittings was developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes where shank retention can be a problem when using conventional band clamps.
features
In testing tank transport hoses from a wide variety of manufacturers the Boss-Lock-PF fitting showed significant improvement in hose coupling retention over the conventional cam and groove shank design.Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm.Rotating action helps keep the locking device free of debris.Designed to protect critical parts from impact and to withstand rugged use.
Connection Type
Coupler x Special Hose Shank
Coupling Type
EZ Boss-Lock Type C Coupler x Special Hose Shank
Operating Pressure [Max]
125 psi
Seal Material
Buna-N
Size Designation
3 in
Material
316 Stainless Steel
Weight
5.15 LB
We're here for you
with Service Centers across the country - We have your back