- 316 Stainless Steel Boss-Lock Coupler x Butt Weld to Tube End
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed to be butt welded to standard sanitary tubing
| Size Designation | 3 in |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 125 psi |
| Coupling Type | Boss-Lock Coupler x Butt Weld to Tube End |
| Connection Type | Boss-Lock Coupler x Butt Weld to Tube End |
| Weight | 2.24 LB |

