Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Type C Coupler x Phono Finish Shank

RC200EZPF

EZ Boss-Lock Cam & Groove Type C Coupler x Phono Finish Shank
Item #103601970
  • 316 Stainless Steel Coupler x Special Hose Shank
  • Size 2"
  • 250 psi Max Operating Pressure
EZ Boss-Lock Cam & Groove Type C Coupler x Phono Finish Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Coupler x Special Hose Shank
  • Size 2"
  • 250 psi Max Operating Pressure

applications

  • The shank design on these fittings was developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes where shank retention can be a problem when using conventional band clamps.

features

  • In testing tank transport hoses from a wide variety of manufacturers the Boss-Lock-PF fitting showed significant improvement in hose coupling retention over the conventional cam and groove shank design.Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm.Rotating action helps keep the locking device free of debris.Designed to protect critical parts from impact and to withstand rugged use.
Material 316 Stainless Steel
Coupling Type Type C Coupler x Special Hose Shank
Connection Type Coupler x Special Hose Shank
Size Designation 2 in
Seal Material Buna-N
Operating Pressure [Max] 250 psi
Weight 2.735 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison