
- 316 Stainless Steel Boss-Lock Coupler x Butt Weld to Tube End
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed to be butt welded to standard sanitary tubing
Material | 316 Stainless Steel |
Connection Type | Boss-Lock Coupler x Butt Weld to Tube End |
Operating Pressure [Max] | 250 psi |
Size Designation | 2 in |
Coupling Type | Boss-Lock Coupler x Butt Weld to Tube End |
Weight | 1.761 LB |
