316 Stainless Steel Female Coupler x Hose Shank Crimp
Size 1 1/2"
250 psi Max Operating Pressure
applications
Designed for use with liquids consult Dixon for specific recommendations
features
Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
Coupling Type
Crimp Style Domestic
Material
316 Stainless Steel
Connection Type
Female Coupler x Hose Shank Crimp
Operating Pressure [Max]
250 psi
Size Designation
1 1/2 in
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back