
- 316 Stainless Steel Boss-Lock Coupler x Butt Weld to Tube End
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed to be butt welded to standard sanitary tubing
Coupling Type | Boss-Lock Coupler x Butt Weld to Tube End |
Connection Type | Boss-Lock Coupler x Butt Weld to Tube End |
Size Designation | 1 1/2 in |
Material | 316 Stainless Steel |
Operating Pressure [Max] | 250 psi |
Weight | 1.52 LB |
