Dixon Valve & Coupling
RC100EZ-70
EZ Boss-Lock Cam & Groove Swaged Type C Coupler w/ Ferrule
Item #103563338
- 316 Stainless Steel Swaged Cam and Groove
- Size 1"
- 250 psi Max Operating Pressure
applications
- Developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes.
features
- Provides a permanently attached cam and groove fitting when superior coupling retention is required.
| Coupling Type | Type C Coupler with Ferrule |
| Size Designation | 1 in |
| Connection Type | Swaged Cam and Groove |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 250 psi |
| Seal Material | Buna-N |
| Weight | 1.67 LB |
