Dixon Valve & Coupling
RC100CEZ
Boss-Lock Cam & Groove Type C Coupler x Hose Shank with collar
Item #103627016
- 316 Stainless Type C with Collar x Hose Shank
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Strap-Grip |
| Material | 316 Stainless Steel |
| Size Designation | 1 in |
| Connection Type | Type C with Collar x Hose Shank |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.335 LB |
