- 316 Stainless Steel Boss-Lock Coupler x Butt Weld to Tube End
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed to be butt welded to standard sanitary tubing
| Size Designation | 1 in |
| Coupling Type | Boss-Lock Coupler x Butt Weld to Tube End |
| Connection Type | Boss-Lock Coupler x Butt Weld to Tube End |
| Operating Pressure [Max] | 250 psi |
| Material | 316 Stainless Steel |
| Weight | 0.64 LB |

