- 316 Stainless Steel Female Coupler x Hose Shank
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 250 psi |
| Material | 316 Stainless Steel |
| Coupling Type | Type C Coupler |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Hose Shank |
| Type | Boss-Lock Type C Coupler |
| Size Designation | 1 in |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Weight | 0.93 LB |

