Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Swaged Type C Coupler w/ Ferrule

RC075EZ-70

EZ Boss-Lock Cam & Groove Swaged Type C Coupler w/ Ferrule
Item #103583687
  • 316 Stainless Steel Swaged Cam and Groove
  • Size 3/4"
  • 250 psi Max Operating Pressure
EZ Boss-Lock Cam & Groove Swaged Type C Coupler w/ Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Swaged Cam and Groove
  • Size 3/4"
  • 250 psi Max Operating Pressure

applications

  • Developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes.

features

  • Provides a permanently attached cam and groove fitting when superior coupling retention is required.In testing tank transport hoses from a wide variety of manufacturers the swaged Boss-Lock fitting proved itself to be the clear winner in overall performance.
Size Designation 3/4 in
Coupling Type Type C Coupler with Ferrule
Connection Type Swaged Cam and Groove
Operating Pressure [Max] 250 psi
Seal Material Buna-N
Material 316 Stainless Steel
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison