- 316 Stainless Steel Female Coupler x Hose Shank
- Size 3/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Type C Coupler |
| Seal Material | Buna-N |
| Size Designation | 3/4 in |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Connection Type | Female Coupler x Hose Shank |
| Type | Boss-Lock Type C Coupler |
| Operating Pressure [Max] | 250 psi |
| Material | 316 Stainless Steel |
| Weight | 0.69 LB |

