- Boss Type Clamp
- 316 Stainless Steel
- 1" Hose ID
- 1 17/32" - 1 23/32" Hose OD
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Material | 316 Stainless Steel |
| Hose O.D. Range | 1 17/32 to 1 23/32 |
| Hose I.D. | 1 in |
| Clamp Torque | 21 lbf |
| Weight | 1.46 LB |

