- Boss Type Clamp
- 316 Stainless Steel
- 1/2" Hose ID
- 15/16" - 1 1/16" Hose OD
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Hose I.D. | 1/2 in |
| Hose O.D. Range | 15/16 to 1 1/16 |
| Clamp Torque | 12 lbf |
| Material | 316 Stainless Steel |
| Weight | 0.315 LB |

