- 316 Stainless Steel Female Coupler x Male NPT
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Type | Boss-Lock Type B Coupler |
| End Type | Male NPT |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Coupling Type | Type B Coupler |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Connection Type | Female Coupler x Male NPT |
| Weight | 3.307 LB |

