- Boss Type Clamp
- 316 Stainless Steel
- 1 1/2" Hose ID
- 2 3/8" - 2 9/16" Hose OD
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Hose O.D. Range | 2 3/8 to 2 9/16 |
| Material | 316 Stainless Steel |
| Clamp Torque | 40 lbf |
| Hose I.D. | 1 1/2 in |
| Weight | 2.62 LB |

