- Stem
- 1 1/4" Hose Inner Diameter
- "Boss" Washer Seal Design
- 316 Stainless Steel
applications
- Manufacturing
features
- For use with Boss clamps
- Nonmetallic polymer seat
- Machined recess holds seat firmly in place
- Steam service up to 450 °F
- Non-corrosive
- Resists chemicals and steam
- Easy to seal
| Hose I.D. | 1 1/4 in |
| Component | Stem |
| Material | 316 Stainless Steel |
| Coupling Style | Boss Washer Seal |
| Weight | 1.125 LB |

