- 316 Stainless Steel Female Coupler x Male NPT
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Male NPT |
| Size Designation | 1 1/2 in |
| Material | 316 Stainless Steel |
| Type | Boss-Lock Type B Coupler |
| Fitting Description | Straight |
| Coupling Type | Type B Coupler |
| Connection Type | Female Coupler x Male NPT |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 250 psi |
| Weight | 1.6 LB |

