- Flanged Assemblies
- 3" Hose I.D.
- 3 49/64" to 3-56/64 inHose O.D. Range
- Stainless Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Fitting Type | External Swage Flanged Assemblies |
| Hose O.D. Range | 3 49/64 in to 3 7/8 in |
| Flange Type | Floating Flange |
| Material | Stainless Steel |
| Hose I.D. | 3 in |
| Weight | 16.0 LB |

