- Water Regulators With Gauge
- 1/2" Ports
- T-Handle Adjustments
applications
- Used in water systems to reduce and maintain pressure at a nearly constant level despite changes in the inlet pressure and changes in downstream flow requirements.
features
- T-handle adjustment
- Non-relieving type
- Gauge port is full-flow and can be used as an outlet port
- Supplied with a GC230 gauge
| Pressure Limiter | Adjustable Pressure Limiter |
| Port Size | 1/2 |
| Has Gauge | Yes |
| Operating Pressure Range | 5 psi to 125 psi |
| Regulator Precision | Standard |
| Adjustment Type | T-Handle |
| Relieving | Non-Relieving |
| Body Material | Brass |
| Component | Regulator |
| Weight | 3.05 LB |

