- Ferrule
- 3" Hose I.D.
- 3 51/64" To 3 54/64" Hose O.D.
- Aluminum
| Hose O.D. Range | 3 51/64 in to 3 27/32 in |
| Material | Aluminum |
| Hose I.D. | 3 in |
| Type | Ferrule |
| Weight | 0.5 LB |
| Hose O.D. Range | 3 51/64 in to 3 27/32 in |
| Material | Aluminum |
| Hose I.D. | 3 in |
| Type | Ferrule |
| Weight | 0.5 LB |