- Ferrule
- 3" Hose I.D.
- 3 30/64" To 3 34/64" Hose O.D.
- Brass
applications
- Intended for fuel delivery service Commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
| Material | Brass |
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 15/32 in to 3 17/32 in |
| Type | Ferrule |
| Weight | 0.613 LB |

