- Ferrule
- 2" Hose I.D.
- 2 43/64" To 2 46/64" Hose O.D.
- Brass
applications
- Intended for fuel delivery service Commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
| Material | Brass |
| Type | Ferrule |
| Hose O.D. Range | 2 43/64 in to 2 23/32 in |
| Hose I.D. | 2 in |
| Weight | 0.46 LB |

