- Ferrule
- 2" Hose I.D.
- 2 31/64" To 2 34/64" Hose O.D.
- 304 Stainless Steel
applications
- Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
| Type | Ferrule |
| Hose O.D. Range | 2 31/64 in to 2 17/32 in |
| Hose I.D. | 2 in |
| Material | 304 Stainless Steel |
| Weight | 0.53 LB |

