- Ferrule
- 2 1/2" Hose I.D.
- 3 17/64" To 3 21/64" Hose O.D.
- Brass
| Type | Ferrule |
| Hose I.D. | 2 1/2 in |
| Material | Brass |
| Hose O.D. Range | 3 17/64 in to 3 21/64 in |
| Weight | 0.497 LB |
| Type | Ferrule |
| Hose I.D. | 2 1/2 in |
| Material | Brass |
| Hose O.D. Range | 3 17/64 in to 3 21/64 in |
| Weight | 0.497 LB |