- Ferrule
- 1 1/2" Hose I.D.
- 2 12/64" To 2 14/64" Hose O.D.
- Brass
applications
- Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
| Type | Ferrule |
| Hose I.D. | 1 1/2 in |
| Material | Brass |
| Hose O.D. Range | 2 3/16 in to 2 7/32 in |
| Weight | 0.335 LB |

