- Water Hose
- 2 1/2" Hose ID
- 50' Long
- 270 psi Working Pressure
- Blue Brass
| Hose I.D. | 2 1/2 in |
| Hose Application | Water Hose |
| Pressure | 270 psi |
| Color | Blue |
| Hose Length | 50 ft |
| Material | Brass |
| Weight | 28.5 LB |
| Hose I.D. | 2 1/2 in |
| Hose Application | Water Hose |
| Pressure | 270 psi |
| Color | Blue |
| Hose Length | 50 ft |
| Material | Brass |
| Weight | 28.5 LB |