- Water Hose
- 1 1/2" Hose ID
- 50' Long
- 270 psi Working Pressure
- Blue Brass
| Material | Brass |
| Color | Blue |
| Pressure | 270 psi |
| Hose Application | Water Hose |
| Hose I.D. | 1 1/2 in |
| Hose Length | 50 ft |
| Weight | 17.0 LB |
| Material | Brass |
| Color | Blue |
| Pressure | 270 psi |
| Hose Application | Water Hose |
| Hose I.D. | 1 1/2 in |
| Hose Length | 50 ft |
| Weight | 17.0 LB |