- Straight Stream Nozzle
- 1 1/2" NST (NH) Thread
- 100 psi Operating Pressure
| Length | 9 in |
| Size (text) | 1 1/2 in |
| Cover Color | Red |
| Thread Type | NST (NH) |
| Orifice Size | 1/2 in |
| Operating Pressure [Max] | 100 psi |
| Material | Polycarbonate |
| Weight | 0.329 LB |
| Length | 9 in |
| Size (text) | 1 1/2 in |
| Cover Color | Red |
| Thread Type | NST (NH) |
| Orifice Size | 1/2 in |
| Operating Pressure [Max] | 100 psi |
| Material | Polycarbonate |
| Weight | 0.329 LB |