- Nipple
- 1 1/2 in NPT Male Thread x 1 1/2 in NST (NH) Male Thread
| Connection Type | Male/Male |
| Body Material | Brass |
| Male Thread | 1 1/2 in NST (NH) |
| Connection Size | 1 1/2 in NPT Male Thread x 1 1/2 in NST (NH) Male Thread |
| Male Pipe Thread | 1 1/2 in NPT |
| Material | Brass |
| Type | Nipple |
| Weight | 1.1 LB |

