- Ball Shut-Off Nozzle
- 1 1/2" NPSH Thread
- 150 psi Operating Pressure
features
- LightweightGlass-filled nylon
| Operating Pressure [Max] | 150 psi |
| Material | Polycarbonate |
| Size (text) | 1 1/2 in |
| Cover Color | Orange |
| Thread Type | NPSH |
| Weight | 0.665 LB |
| Operating Pressure [Max] | 150 psi |
| Material | Polycarbonate |
| Size (text) | 1 1/2 in |
| Cover Color | Orange |
| Thread Type | NPSH |
| Weight | 0.665 LB |