
- Ball Shut-Off Nozzle
- 1 1/2" NST (NH) Thread
- 150 psi Operating Pressure
features
- LightweightGlass-filled nylon
Size (text) | 1 1/2 in |
Thread Type | NST (NH) |
Operating Pressure [Max] | 150 psi |
Material | Polycarbonate |
Cover Color | Red |
Weight | 0.665 LB |
