- Elbow, 90°
- 3/4" Hose Size
- Black
- Polypropylene
| Size Designation | 3/4 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| End Types | Hose Barb |
| Color | Black |
| Hose Size | 0.75 in |
| Material | Polypropylene |
| Weight | 0.02 LB |
| Size Designation | 3/4 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| End Types | Hose Barb |
| Color | Black |
| Hose Size | 0.75 in |
| Material | Polypropylene |
| Weight | 0.02 LB |