Skip to content Skip to navigation menu
Polypropylene Cam & Groove Type H Dust Cap

PPH400

Polypropylene Cam & Groove Type H Dust Cap
Item #101932282
  • Polypropylene Type H
  • Size 4"
Polypropylene Cam & Groove Type H Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Type H
  • Size 4"
Material Polypropylene
Type Type H
Size Designation 4 in
Seal Material EPDM
Weight 1.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison