- Polypropylene Type H
- Size 3"
description
- A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
features
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Size Designation | 3 in |
| Seal Material | EPDM |
| Material | Glass-Filled Polypropylene |
| Type | Type H |
| Weight | 1.03 LB |

