- Polypropylene Male Adapter X Male NPT
- Size 3/4" x 1/2"
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Type | N/A |
| Material | Glass-Filled Polypropylene |
| Fitting Description | Straight |
| End Type | Male NPT |
| Size Designation | 3/4 in x 1/2 in |
| Pressure [Max] | 125 psi |
| Weight | 0.07 LB |

