- Polypropylene Male Adapter x Male NPT
- Size 4"
- 75 psi Max Operating Pressure
| Size Designation | 4 in |
| Operating Pressure [Max] | 75 psi |
| Material | Polypropylene |
| Fitting Description | Type F Adapter |
| Connection Type | Male Adapter x Male NPT |
| Weight | 1.64 LB |
| Size Designation | 4 in |
| Operating Pressure [Max] | 75 psi |
| Material | Polypropylene |
| Fitting Description | Type F Adapter |
| Connection Type | Male Adapter x Male NPT |
| Weight | 1.64 LB |