- Polypropylene Male Adapter X Male NPT
- Size 3"
features
- Polypropylene cam and groove should not be mixed with metal fittings
- Not recommended for use with PTFE gaskets
| End Type | Male NPT |
| Type | N/A |
| Pressure [Max] | 60 psi |
| Size Designation | 3 in |
| Material | Glass-Filled Polypropylene |
| Fitting Description | Straight |
| Weight | 0.62 LB |

