- Polypropylene Male Adapter X Male NPT
- Size 1 1/2" x 1 1/4"
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Size Designation | 1 1/2 in x 1 1/4 in |
| Pressure [Max] | 100 psi |
| End Type | Male NPT |
| Material | Glass-Filled Polypropylene |
| Type | N/A |
| Fitting Description | Straight |
| Weight | 0.22 LB |

