- Polypropylene Male Adapter X Hose Shank
- Size 3/4" x 1/2"
compliances
- 0
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Material | Glass-Filled Polypropylene |
| Size Designation | 3/4 in x 1/2 in |
| Fitting Description | Straight |
| Pressure [Max] | 125 psi |
| End Type | Hose Shank |
| Type | N/A |
| Weight | 0.05 LB |

