- Polypropylene Male Adapter X Hose Shank
- Size 1 1/2"
features
- PTFE gasket not recommended
- Polypropylene cam and groove should not be mixed with metal fittings
| End Type | Hose Shank |
| Material | Glass-Filled Polypropylene |
| Fitting Description | Straight |
| Pressure [Max] | 100 psi |
| Size Designation | 1 1/2 in |
| Type | N/A |
| Weight | 0.21 LB |

