- Polypropylene Male Adapter X Hose Shank
- Size 1 1/2" x 1 1/4"
compliances
- 0
caution
- Not for underwater applications
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Material | Glass-Filled Polypropylene |
| Pressure [Max] | 100 psi |
| End Type | Hose Shank |
| Size Designation | 1 1/2 in x 1 1/4 in |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 0.17 LB |

