Dixon Valve & Coupling
PPD400
Polypropylene Cam & Groove Type D Coupler x Female NPT
Item #101819135
- Polypropylene Female Coupler x Female NPT
- Size 4"
- 75 psi Max Operating Pressure
| Seal Material | EPDM |
| Connection Type | Female Coupler x Female NPT |
| Coupling Type | Type D Coupler |
| Size Designation | 4 in |
| Material | Polypropylene |
| Operating Pressure [Max] | 75 psi |
| Weight | 1.52 LB |
