- Polypropylene Female Coupler x Female NPT
- Size 3"
- 75 psi Max Operating Pressure
features
- Polypropylene cam and groove should not be mixed with metal fittings
- Not recommended for use with PTFE gaskets
| Connection Type | Female Coupler x Female NPT |
| Type | N/A |
| Operating Pressure [Max] | 60.0 psi |
| Seal Material | EPDM |
| Pressure [Max] | 60 psi |
| Size Designation | 3 in |
| End Type | Female NPT |
| Material | Glass-Filled Polypropylene |
| Fitting Description | Straight |
| Coupling Type | Type D Coupler |
| Weight | 1.14 LB |

