- Polypropylene Female Coupler x Female NPT
- Size 1 1/2"
- 100 psi Max Operating Pressure
features
- Polypropylene cam and groove should not be mixed with metal fittings
- Not recommended for use with PTFE gaskets
| Fitting Description | Straight |
| Size Designation | 1 1/2 in |
| End Type | Female NPT |
| Operating Pressure [Max] | 100.0 psi |
| Coupling Type | Type D Coupler |
| Pressure [Max] | 100 psi |
| Material | Glass-Filled Polypropylene |
| Type | N/A |
| Connection Type | Female Coupler x Female NPT |
| Seal Material | EPDM |
| Weight | 0.55 LB |

