Dixon Valve & Coupling
PPD125
Polypropylene Cam & Groove Type D Coupler x Female NPT
Item #101895407
- Polypropylene Female Coupler x Female NPT
- Size 1 1/2"
- 100 psi Max Operating Pressure
caution
- Do not lubricate nuts and bolts
| Operating Pressure [Max] | 100 psi |
| Pressure [Max] | 100 psi |
| Size Designation | 1 1/2 in |
| End Type | Female NPT |
| Material | Polypropylene |
| Type | N/A |
| Connection Type | Female Coupler x Female NPT |
| Coupling Type | Type D Coupler |
| Fitting Description | Straight |
| Seal Material | EPDM |
| Weight | 0.54 LB |
