- Polypropylene Female Coupler x Hose Shank
- Size 3/4"
- 125 psi Max Operation Pressure
features
- Not recommended for use with PTFE gaskets
- Polypropylene cam and groove should not be mixed with metal fittings
| Fitting Description | Straight |
| Connection Type | Female Coupler x Hose Shank |
| Size Designation | 3/4 in x 1/2 in |
| Seal Material | EPDM |
| Coupling Type | Type C Coupler |
| Operating Pressure [Max] | 125.0 psi |
| Pressure [Max] | 125 psi |
| Type | N/A |
| End Type | Hose Shank |
| Material | Glass-Filled Polypropylene |
| Weight | 0.22 LB |

