Dixon Valve & Coupling
PPC400
Polypropylene Cam & Groove Type C Coupler x Hose Shank
Item #101962407
- Polypropylene Female Coupler x Hose Shank
- Size 4"
- 75 psi Max Operation Pressure
| Seal Material | EPDM |
| Size Designation | 4 in |
| Coupling Type | Type C Coupler |
| Material | Polypropylene |
| Connection Type | Female Coupler x Hose Shank |
| Operating Pressure [Max] | 75 psi |
| Weight | 1.8 LB |
