Skip to content Skip to navigation menu
Polypropylene Cam & Groove Type C Coupler x Hose Shank

PPC125

Polypropylene Cam & Groove Type C Coupler x Hose Shank
Item #101894277
  • Polypropylene Female Coupler x Hose Shank
  • Size 1 1/2"
  • 100 psi Max Operation Pressure
Polypropylene Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Female Coupler x Hose Shank
  • Size 1 1/2"
  • 100 psi Max Operation Pressure

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Operating Pressure [Max] 100 psi
Type N/A
Pressure [Max] 100 psi
Size Designation 1 1/2 in
Seal Material EPDM
End Type Hose Shank
Material Polypropylene
Fitting Description Straight
Connection Type Female Coupler x Hose Shank
Coupling Type Type C Coupler
Weight 0.52 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison